Add More Items
View All Quick Selects
Below you can add an image for '74126 WIHA QUALITY TOOLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
Total Availability: In Stock
Check local availability
Book Price
$20.58
Each
Klein Tools 8-Piece Precision Screwdriver Set Helps Get The Job Done When Precision Is Key. These Tools Have All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. This Set Includes 2 Flat Tip Screwdrivers, 2 Phillips Screwdrivers and 4 Torx® Screwdrivers. Individual Screwdrivers Also Sold Separately.
$33.09
The Klein Tools 1/16-Inch (2 MM)Flat Head Screwdriver Features A Durable Black Tip That Is Precision-Forged and Ground With Square Edges to Fit Screw Openings Securely. Its Shaft Will Not Bond or Twist In Normal Use Due to Integral Flanges That Provide An Extra-Strong, Torque-Proof Anchor In The Handle. This Screwdriver Is Made Of High-Quality Tempered Steel.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$9.16
The Klein Tools Broad-Head Bull Pin Is Machined From Quality Alloy Steel and Resists Corrosion and Mushrooming. Its Angled Head and Smooth Blending Of Radii Increase Strength and Reduce The Danger Of Chipping.
$35.27
Ideal, Bender, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1-1/4 In Emt, 1 In Rigid and 1 In Imc, Includes: 74-021 Handle, Warranty: Lifetime Guarantee
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$343.14
Klein'S New Tool Isn'T Just A Knife, It'S A Stripper and A Driver Too. This Convenient Pocket Knife Incorporates A No. 2 Phillips Screwdriver, and A High Quality Stainless Steel Full-Sized Drop Point Blade With Three Wire Stripping Notches On The Back Of The Blade. The Klein Tools® Electrician'S Pocket Knife Is Three Tools In One, Saving Multiple Trips to The Tool Bag.
$40.08
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.77
Bender With Handle, Ductile Iron Material, 1/2 In Emt Conduit Size, 6.3 LB
$108.75
Edgeconnect™, Single Pole Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.22
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
$1.71
Straight Blade Devices, Edgeconnect™, Hubbell-Pro Receptacle, Hospital Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$7.97
Straight Blade Devices, Edgeconnect™, Duplex Receptacle, Commercial Grade, 2-Pole 3-Wire, 20A 125V, 5-20R, Screwless Terminal, White
$4.55
Get to Those Deeply Recessed Nuts and Bolts With Klein'S Hollow Shank Nut Driver. The Full Hollow 6-Inch (152 MM) Shaft Fits Over Extra-Long Bolts and Studs For Most Applications Including Stacked Circuit Boards. The Comfortable Cushion-Grip™ Allows For Greater Torque and Enables Tool to Be Used For Hours Without Fatigue.
$14.43
Scotch-Brite™ Ultra Fine Hand Pad 7448 Combines Durability For Long Life, Flexibility For Reaching Tight Areas, and Can Be Used In Place Of Steel Wool For Conditioning Metal Surfaces and Paint Prep. Unlike Fine Steel Wool, Scotch-Brite Pads Will Not Shred During Use, Rust After Use, or Leave Fine Metal Splinters.
$2.84
From Klein Tools, The Heavy-Duty Cushion-Grip™ Scratch Awl Is Designed For The Professional. The Scratch Awl Features A One-Piece Forged-Steel Blade With A Bolstered Shank. Klein Tools Scratch Awl Is Designed For Professionals and Manufactured to Klein'S High Quality Standards. The Well-Balanced Steel Scratch Awl Is Heat-Treated For Long Life and The Black Finish Resists Rust.
$16.07
Delivering 300 FT. LBS Of Torque and Weighing Only 7.0 LBS., This Tool Has A Fantastic Power to Weight Ratio. The Powerful 7.0 Amp Motor Drives A Unique Impact Mechanism At 1800 RPM (No Load). This Model Features A Friction Ring and Through Hole Socket Retention, and A Rocker Switch For Quick Selection Of Forward or Reverse. The Ergonomically Shaped Handle With A Soft Cushioned Grip Provides A Well-Balanced and Controllable Feel to The Tool. The Special Mechanism Achieves Desired Installation Torque Faster
$260.49
Witte 74121 Protop Ins 3" Slotted
$9.90
Ideal, Bender, Aluminum, Centerline Bend Radius: 5 In, Construction: Aluminum, Conduit Size: 3/4 In Emt, Includes: Handle
$65.34
Klein Tools 4-In-1 Electronics Screwdriver, Featuring Four Torx® Tamperproof Bits In One Tool, Is Designed For Precision Work. The Swivel Cap Provides Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Corrosion-Resistant Chrome Plated Barrel That Holds Two Double-Ended Bits.
$14.72
20
Popularity
Default